Motion
05800560

Made in USA
05800560

0.032" Thick, 0.234" Inside x 0.303" OD, Lengthening Shim #12 Screw, Uncoated 300 Stainless Steel
Mi Item #11678005
MFR #05800560
Price$20.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05800560

0.032" Thick, 0.234" Inside x 0.303" OD, Lengthening Shim #12 Screw, Uncoated 300 Stainless Steel
Mi Item #11678005
MFR #05800560

Mfr description
05800560 05800560 0.030 T 0.303 OD 50PK
  • Lengthening shims are designed to fit over threads and extend shoulder length
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.68/each

Specifications

Dimensions

  • Inner Diameter
    0.2340 in
  • Outer Diameter
    0.3030 in
  • Screw Size
    1/4 in
  • Thickness
    0.0320 in

Details

  • Finish Coating
    Uncoated
  • Material
    Stainless Steel
  • Material Grade
    300
  • Thickness Tolerance
    -0.0030 to 0.0030 in
  • Type
    Lengthening Shim
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)