Motion
05800586

Made in USA
05800586

0.015" Thick, 0.289" Inside x 0.365" OD, Lengthening Shim 1/4" Screw, Uncoated 300 Stainless Steel
MI ITEM #11678007
MFR #05800586
List Price$18.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05800586

0.015" Thick, 0.289" Inside x 0.365" OD, Lengthening Shim 1/4" Screw, Uncoated 300 Stainless Steel
MI ITEM #11678007
MFR #05800586

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$18.25/each for your price

Overview

Mfr description
05800586 05800586 0.016 T 0.365 OD 50PK
  • Lengthening shims are designed to fit over threads and extend shoulder length
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Material Grade
    300
  • Material
    Stainless Steel
  • Finish Coating
    Uncoated
  • Thickness Tolerance
    -0.0020 to 0.0020 in
  • Thickness
    0.0150 in
  • Inner Diameter
    0.2890 in
  • Screw Size
    1/4 in
  • Outer Diameter
    0.3650 in
  • Type
    Lengthening Shim

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text