Motion
05800610

Made in USA
05800610

0.015" Thick, 0.352" Inside x 0.491" OD, Lengthening Shim 5/16" Screw, Uncoated 300 Stainless Steel
MI ITEM #11678010
MFR #05800610
List Price$19.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05800610

0.015" Thick, 0.352" Inside x 0.491" OD, Lengthening Shim 5/16" Screw, Uncoated 300 Stainless Steel
MI ITEM #11678010
MFR #05800610

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$19.38/each for your price

Overview

Mfr description
05800610 05800610 0.016 T 0.491 OD 50PK
  • Lengthening shims are designed to fit over threads and extend shoulder length
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Material Grade
    300
  • Material
    Stainless Steel
  • Finish Coating
    Uncoated
  • Thickness Tolerance
    -0.0020 to 0.0020 in
  • Thickness
    0.0150 in
  • Inner Diameter
    0.3520 in
  • Screw Size
    5/16 in
  • Outer Diameter
    0.4910 in
  • Type
    Lengthening Shim

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text