Motion
05800636

Made in USA
05800636

0.005" Thick, 0.352" Inside x 0.491" OD, Lengthening Shim 5/16" Screw, Uncoated 300 Stainless Steel
MI ITEM #11678012
MFR #05800636
List Price$18.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05800636

0.005" Thick, 0.352" Inside x 0.491" OD, Lengthening Shim 5/16" Screw, Uncoated 300 Stainless Steel
MI ITEM #11678012
MFR #05800636

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$18.88/each for your price

Overview

Mfr description
05800636 05800636 0.005 T 0.491 OD 50PK
  • Lengthening shims are designed to fit over threads and extend shoulder length
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Material Grade
    300
  • Material
    Stainless Steel
  • Finish Coating
    Uncoated
  • Thickness Tolerance
    -0.0005 to 0.0005 in
  • Thickness
    0.0050 in
  • Inner Diameter
    0.3520 in
  • Screw Size
    5/16 in
  • Outer Diameter
    0.4910 in
  • Type
    Lengthening Shim

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought