Motion
05800651

Made in USA
05800651

0.032" Thick, 0.473" Inside x 0.616" OD, Lengthening Shim 7/16" Screw, Uncoated 300 Stainless Steel
Mi Item #11678014
MFR #05800651
Price$30.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05800651

0.032" Thick, 0.473" Inside x 0.616" OD, Lengthening Shim 7/16" Screw, Uncoated 300 Stainless Steel
Mi Item #11678014
MFR #05800651

Mfr description
05800651 05800651 0.030 T 0.616 OD 50PK
  • Lengthening shims are designed to fit over threads and extend shoulder length
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$30.98/each

Specifications

Dimensions

  • Inner Diameter
    0.4730 in
  • Outer Diameter
    0.6160 in
  • Screw Size
    7/16 in
  • Thickness
    0.0320 in

Details

  • Finish Coating
    Uncoated
  • Material
    Stainless Steel
  • Material Grade
    300
  • Thickness Tolerance
    -0.0030 to 0.0030 in
  • Type
    Lengthening Shim
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)