Motion
05800677

Made in USA
05800677

0.016" Thick, 1/4" Inside x 3/8" OD, Shortening Shim #12 Screw, Uncoated 300 Stainless Steel
Mi Item #11678016
MFR #05800677
Price$27.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05800677

0.016" Thick, 1/4" Inside x 3/8" OD, Shortening Shim #12 Screw, Uncoated 300 Stainless Steel
Mi Item #11678016
MFR #05800677

Mfr description
05800677 05800677 .016 T 0.375 OD 100PK
  • Shortening shoulder screw shims are placed around the shank and under the head to shorten the screw
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$27.28/each

Specifications

Dimensions

  • Inner Diameter
    0.2510 in
  • Outer Diameter
    0.3750 in
  • Screw Size
    #12
  • Thickness
    0.0160 in

Details

  • Finish Coating
    Uncoated
  • Material
    Stainless Steel
  • Material Grade
    300
  • Thickness Tolerance
    -0.0020 to 0.0020 in
  • Type
    Shortening Shim
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)