Motion
05800719

Made in USA
05800719

1/16" Thick, 1/4" Inside x 3/8" OD, Shortening Shim #12 Screw, Uncoated 300 Stainless Steel
MI ITEM #11678020
MFR #05800719
List Price$43.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05800719

1/16" Thick, 1/4" Inside x 3/8" OD, Shortening Shim #12 Screw, Uncoated 300 Stainless Steel
MI ITEM #11678020
MFR #05800719

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$43.40/each for your price

Overview

Mfr description
05800719 05800719 .06 T 0.375 OD 100PK S
  • Shortening shoulder screw shims are placed around the shank and under the head to shorten the screw
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Material Grade
    300
  • Material
    Stainless Steel
  • Finish Coating
    Uncoated
  • Thickness Tolerance
    -0.0035 to 0.0035 in
  • Thickness
    0.0620 in
  • Inner Diameter
    0.2510 in
  • Screw Size
    #12
  • Outer Diameter
    0.3750 in
  • Type
    Shortening Shim

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought