Motion
05800768

Made in USA
05800768

0.005" Thick, 0.314" Inside x 7/16" OD, Shortening Shim 1/4" Screw, Uncoated 300 Stainless Steel
MI ITEM #11678025
MFR #05800768
List Price$34.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05800768

0.005" Thick, 0.314" Inside x 7/16" OD, Shortening Shim 1/4" Screw, Uncoated 300 Stainless Steel
MI ITEM #11678025
MFR #05800768

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$34.73/each for your price

Overview

Mfr description
05800768 05800768 .005 T 0.438 OD 100PK
  • Shortening shoulder screw shims are placed around the shank and under the head to shorten the screw
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Material Grade
    300
  • Material
    Stainless Steel
  • Finish Coating
    Uncoated
  • Thickness Tolerance
    -0.0005 to 0.0005 in
  • Thickness
    0.0050 in
  • Inner Diameter
    0.3140 in
  • Screw Size
    1/4 in
  • Outer Diameter
    0.4380 in
  • Type
    Shortening Shim

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought