Motion
05800784

Made in USA
05800784

0.01" Thick, 3/8" Inside x 9/16" OD, Shortening Shim 5/16" Screw, Uncoated 300 Stainless Steel
Mi Item #11678027
MFR #05800784
Price$33.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05800784

0.01" Thick, 3/8" Inside x 9/16" OD, Shortening Shim 5/16" Screw, Uncoated 300 Stainless Steel
Mi Item #11678027
MFR #05800784

Mfr description
05800784 05800784 .01 T 0.563 OD 100PK S
  • Shortening shoulder screw shims are placed around the shank and under the head to shorten the screw
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$33.83/each

Specifications

Dimensions

  • Inner Diameter
    0.3760 in
  • Outer Diameter
    0.5630 in
  • Screw Size
    5/16 in
  • Thickness
    0.0100 in

Details

  • Finish Coating
    Uncoated
  • Material
    Stainless Steel
  • Material Grade
    300
  • Thickness Tolerance
    -0.0010 to 0.0010 in
  • Type
    Shortening Shim
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)