Motion
05800842

Made in USA
05800842

0.01" Thick, 1/2" Inside x 3/4" OD, Shortening Shim 7/16" Screw, Uncoated 300 Stainless Steel
MI ITEM #11678033
MFR #05800842
List Price$20.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05800842

0.01" Thick, 1/2" Inside x 3/4" OD, Shortening Shim 7/16" Screw, Uncoated 300 Stainless Steel
MI ITEM #11678033
MFR #05800842

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$20.95/each for your price

Overview

Mfr description
05800842 05800842 .01 T 0.75 OD 50PK SHO
  • Shortening shoulder screw shims are placed around the shank and under the head to shorten the screw
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Material Grade
    300
  • Material
    Stainless Steel
  • Finish Coating
    Uncoated
  • Thickness Tolerance
    -0.0010 to 0.0010 in
  • Thickness
    0.0100 in
  • Inner Diameter
    0.5010 in
  • Screw Size
    7/16 in
  • Outer Diameter
    0.7500 in
  • Type
    Shortening Shim

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought