Motion
05800941

Made in USA
05800941

1/16" Thick, 5/8" Inside x 7/8" OD, Shortening Shim 9/16" Screw, Uncoated 300 Stainless Steel
MI ITEM #11678043
MFR #05800941
List Price$52.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05800941

1/16" Thick, 5/8" Inside x 7/8" OD, Shortening Shim 9/16" Screw, Uncoated 300 Stainless Steel
MI ITEM #11678043
MFR #05800941

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$52.60/each for your price

Overview

Mfr description
05800941 05800941 .06 T 0.875 OD 50 PK S
  • Shortening shoulder screw shims are placed around the shank and under the head to shorten the screw
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Finish Coating
    Uncoated
  • Inner Diameter
    0.6260 in
  • Material
    Stainless Steel
  • Material Grade
    300
  • Outer Diameter
    0.8750 in
  • Screw Size
    9/16 in
  • Thickness
    0.0620 in
  • Thickness Tolerance
    -0.0035 to 0.0035 in
  • Type
    Shortening Shim

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text