Motion
05800966

Made in USA
05800966

0.015" Thick, 3/4" Inside x 1" OD, Shortening Shim 5/8" Screw, Uncoated 300 Stainless Steel
MI ITEM #11678045
MFR #05800966
List Price$36.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05800966

0.015" Thick, 3/4" Inside x 1" OD, Shortening Shim 5/8" Screw, Uncoated 300 Stainless Steel
MI ITEM #11678045
MFR #05800966

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$36.18/each for your price

Overview

Mfr description
05800966 05800966 .016 T 1.0 OD 50PK SHO
  • Shortening shoulder screw shims are placed around the shank and under the head to shorten the screw
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Material Grade
    300
  • Material
    Stainless Steel
  • Finish Coating
    Uncoated
  • Thickness Tolerance
    0.0005 to 0.0010 in
  • Thickness
    0.0160 in
  • Inner Diameter
    0.7510 in
  • Screw Size
    5/8 in
  • Outer Diameter
    1.0000 in
  • Type
    Shortening Shim

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text