Motion
05800990

Made in USA
05800990

1/16" Thick, 3/4" Inside x 1" OD, Shortening Shim 5/8" Screw, Uncoated 300 Stainless Steel
MI ITEM #11678048
MFR #05800990
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05800990

1/16" Thick, 3/4" Inside x 1" OD, Shortening Shim 5/8" Screw, Uncoated 300 Stainless Steel
MI ITEM #11678048
MFR #05800990

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
05800990 05800990 .06 T 1.0 OD 25 PK SHO
  • Shortening shoulder screw shims are placed around the shank and under the head to shorten the screw
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Material Grade
    300
  • Material
    Stainless Steel
  • Finish Coating
    Uncoated
  • Thickness Tolerance
    -0.0035 to 0.0035 in
  • Thickness
    0.0620 in
  • Inner Diameter
    0.7510 in
  • Screw Size
    5/8 in
  • Outer Diameter
    1.0000 in
  • Type
    Shortening Shim

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought