Motion
05801022

Made in USA
05801022

0.1mm Thick, 12mm Inside x 18mm OD, Round Shim 7/16" Screw, Uncoated 302/304 Stainless Steel
MI ITEM #11678051
MFR #05801022
Price$27.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05801022

0.1mm Thick, 12mm Inside x 18mm OD, Round Shim 7/16" Screw, Uncoated 302/304 Stainless Steel
MI ITEM #11678051
MFR #05801022

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$27.65/each

Specifications

Dimensions

  • Inner Diameter
    0.4724 in
  • Outer Diameter
    0.7087 in
  • Screw Size
    7/16 in
  • Thickness
    0.0040 in

Details

  • Finish Coating
    Uncoated
  • Material
    Stainless Steel
  • Material Grade
    302/304
  • System of Measurement
    Metric
  • Thickness Tolerance
    -0.0004 to 0.0004 in
  • Type
    Round Shim

Overview

Mfr description
05801022 05801022 .1MM T 18MM OD 50PK ME
  • Round shims add support, increase insulation, improve leveling, tighten seals and provide accurate spacing
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought