1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
05801865
7' Long x 5' Wide Plastic Tarp & Dust Cover - Clear, 0.002 mil Thickness
Mi Item #
11678054
MFR #
05801865
Price
$10.98
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Outdoor Equipment and Lawn Maintenance
Canopies and Tarps
Tarps
Made in USA 05801865
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
05801865
7' Long x 5' Wide Plastic Tarp & Dust Cover - Clear, 0.002 mil Thickness
Mi Item #
11678054
MFR #
05801865
Mfr description
05801865 05801865 60-70"WX79-90"LRECTANG
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$10
.98
/each
Add to Cart
Specifications
Dimensions
Fractional Sizes
60 - 70
Length
7.00 in
Thickness
0.0020 mm
Width
5.00 ft
Details
Color
Clear
Grommet
No
Material
Plastic
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items