Motion
05913975

Made in USA
05913975

0.3mm Thick, 10mm Inside x 16mm OD, Round Shim 3/8" Screw, Uncoated 302/304 Stainless Steel
MI ITEM #11678221
MFR #05913975
List Price$22.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05913975

0.3mm Thick, 10mm Inside x 16mm OD, Round Shim 3/8" Screw, Uncoated 302/304 Stainless Steel
MI ITEM #11678221
MFR #05913975

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$22.33/each for your price

Overview

Mfr description
05913975 05913975 .3MM T 16MM OD 50PK ME
  • Round shims add support, increase insulation, improve leveling, tighten seals and provide accurate spacing
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Material Grade
    302/304
  • Material
    Stainless Steel
  • Finish Coating
    Uncoated
  • Thickness Tolerance
    -0.0020 to 0.0020 in
  • Thickness
    0.0120 in
  • Inner Diameter
    0.3937 in
  • Screw Size
    3/8 in
  • Outer Diameter
    0.6300 in
  • System of Measurement
    Metric
  • Type
    Round Shim

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought