Motion
05914023

Made in USA
05914023

0.3mm Thick, 25mm Inside x 36mm OD, Round Shim 7/8" Screw, Uncoated 302/304 Stainless Steel
MI ITEM #11678226
MFR #05914023
List Price$27.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05914023

0.3mm Thick, 25mm Inside x 36mm OD, Round Shim 7/8" Screw, Uncoated 302/304 Stainless Steel
MI ITEM #11678226
MFR #05914023

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$27.28/each for your price

Overview

Mfr description
05914023 05914023 .3MM T 36MM OD 25PK ME
  • Round shims add support, increase insulation, improve leveling, tighten seals and provide accurate spacing
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Material Grade
    302/304
  • Material
    Stainless Steel
  • Finish Coating
    Uncoated
  • Thickness Tolerance
    -0.0020 to 0.0020 in
  • Thickness
    0.0120 in
  • Inner Diameter
    0.9843 in
  • Screw Size
    7/8 in
  • Outer Diameter
    1.4173 in
  • System of Measurement
    Metric
  • Type
    Round Shim

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought