Motion
05914031

Made in USA
05914031

0.3mm Thick, 30mm Inside x 42mm OD, Round Shim Uncoated 302/304 Stainless Steel
Mi Item #11678227
MFR #05914031
Price$17.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05914031

0.3mm Thick, 30mm Inside x 42mm OD, Round Shim Uncoated 302/304 Stainless Steel
Mi Item #11678227
MFR #05914031

Mfr description
05914031 05914031 .3MM T 42MM OD 10PK ME
  • Round shims add support, increase insulation, improve leveling, tighten seals and provide accurate spacing
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.83/each

Specifications

Dimensions

  • Inner Diameter
    1.1810 in
  • Outer Diameter
    1.6535 in
  • Thickness
    0.0120 in

Details

  • Finish Coating
    Uncoated
  • Material
    Stainless Steel
  • Material Grade
    302/304
  • System of Measurement
    Metric
  • Thickness Tolerance
    -0.0020 to 0.0020 in
  • Type
    Round Shim
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)