Motion
05914098

Made in USA
05914098

0.51mm Thick, 14mm Inside x 20mm OD, Round Shim 1/2" Screw, Uncoated 302/304 Stainless Steel
MI ITEM #11678233
MFR #05914098
Price$15.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05914098

0.51mm Thick, 14mm Inside x 20mm OD, Round Shim 1/2" Screw, Uncoated 302/304 Stainless Steel
MI ITEM #11678233
MFR #05914098

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$15.35/each

Specifications

Dimensions

  • Inner Diameter
    0.5510 in
  • Outer Diameter
    0.7874 in
  • Screw Size
    1/2 in
  • Thickness
    0.0200 in

Details

  • Finish Coating
    Uncoated
  • Material
    Stainless Steel
  • Material Grade
    302/304
  • System of Measurement
    Metric
  • Thickness Tolerance
    -0.0025 to 0.0025 in
  • Type
    Round Shim

Overview

Mfr description
05914098 05914098 .5MM T 20MM OD 25PK ME
  • Round shims add support, increase insulation, improve leveling, tighten seals and provide accurate spacing
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought