Motion
05914155

Made in USA
05914155

0.51mm Thick, 40mm Inside x 50mm OD, Round Shim Uncoated 302/304 Stainless Steel
MI ITEM #11678239
MFR #05914155
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05914155

0.51mm Thick, 40mm Inside x 50mm OD, Round Shim Uncoated 302/304 Stainless Steel
MI ITEM #11678239
MFR #05914155

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
05914155 05914155 .5MM T 50MM OD 10PK ME
  • Round shims add support, increase insulation, improve leveling, tighten seals and provide accurate spacing
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Material Grade
    302/304
  • Material
    Stainless Steel
  • Finish Coating
    Uncoated
  • Thickness Tolerance
    -0.0025 to 0.0025 in
  • Thickness
    0.0200 in
  • Inner Diameter
    1.5748 in
  • Outer Diameter
    1.9685 in
  • System of Measurement
    Metric
  • Type
    Round Shim

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text