Motion
05914205

Made in USA
05914205

1mm Thick, 16mm Inside x 22mm OD, Round Shim 9/16" Screw, Uncoated 302/304 Stainless Steel
MI ITEM #11678244
MFR #05914205
List Price$20.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05914205

1mm Thick, 16mm Inside x 22mm OD, Round Shim 9/16" Screw, Uncoated 302/304 Stainless Steel
MI ITEM #11678244
MFR #05914205

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$20.78/each for your price

Overview

Mfr description
05914205 05914205 1.0MM T 22MM OD 25PK M
  • Round shims add support, increase insulation, improve leveling, tighten seals and provide accurate spacing
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Material Grade
    302/304
  • Material
    Stainless Steel
  • Finish Coating
    Uncoated
  • Thickness Tolerance
    -0.0035 to 0.0035 in
  • Thickness
    0.0394 in
  • Inner Diameter
    0.6300 in
  • Screw Size
    9/16 in
  • Outer Diameter
    0.8660 in
  • System of Measurement
    Metric
  • Type
    Round Shim

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought