Motion
05914254

Made in USA
05914254

0.039" Thick, 40mm Inside x 50mm OD, Round Shim Uncoated 302/304 Stainless Steel
MI ITEM #11678249
MFR #05914254
Price$32.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05914254

0.039" Thick, 40mm Inside x 50mm OD, Round Shim Uncoated 302/304 Stainless Steel
MI ITEM #11678249
MFR #05914254

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$32.45/each

Specifications

Dimensions

  • Inner Diameter
    1.5748 in
  • Outer Diameter
    1.9685 in
  • Thickness
    0.0390 in

Details

  • Finish Coating
    Uncoated
  • Material
    Stainless Steel
  • Material Grade
    302/304
  • System of Measurement
    Metric
  • Thickness Tolerance
    -0.0035 to 0.0035 in
  • Type
    Round Shim

Overview

Mfr description
05914254 05914254 40MM ID 50MM OD 10PK M
  • Round shims add support, increase insulation, improve leveling, tighten seals and provide accurate spacing
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought