Motion
05914296

Made in USA
05914296

5/8" Screw, G10 Fiberglass Standard Flat Washer 5/8" ID x 2" OD, 1/8" Thick, Plain Finish
Mi Item #11678253
MFR #05914296
Price$35.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05914296

5/8" Screw, G10 Fiberglass Standard Flat Washer 5/8" ID x 2" OD, 1/8" Thick, Plain Finish
Mi Item #11678253
MFR #05914296

Mfr description
05914296 05914296 5/8 ID 2 ROUND DIA 5PK
  • Flat washers are standard washers used for general-purpose fastening. They are placed under the head of a bolt or above a nut to distribute clamping force and prevent fasteners from pulling through materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$35.15/each

Specifications

Dimensions

  • Inside Diameter
    0.6250 in
  • Inside Diameter Range
    ~0.6300 in
  • Outside Diameter
    2.0000 in2 in
  • Outside Diameter Range
    1.9900 in~
  • Screw Size
    5/8
  • Thickness
    0.1250 in

Details

  • Fastener Standard
    MIL-I-24768/27 GEE-F (G10/FR-4)
  • Finish Coating
    Plain
  • Inside Diameter Tolerance
    -0.005 to 0.005 in
  • Material
    Fiberglass
  • Material Grade
    G10
  • Outside Diameter Tolerance
    -0.010 to 0.010 in
  • Type
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)