Motion
05914353

Made in USA
05914353

0.01" Thick, 3/8" Inside x 5/8" OD, Round Shim 5/16" Screw, Uncoated 360 HH Brass
Mi Item #11678254
MFR #05914353
Price$14.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05914353

0.01" Thick, 3/8" Inside x 5/8" OD, Round Shim 5/16" Screw, Uncoated 360 HH Brass
Mi Item #11678254
MFR #05914353

Mfr description
05914353 05914353 .375ID .6250D 10PK BRA
  • Brass is an alloy of copper and zinc that is durable, nonmagnetic and conductive
  • Round shims add support, increase insulation, improve leveling, tighten seals and provide accurate spacing.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.60/each

Specifications

Dimensions

  • Inner Diameter
    0.3750 in
  • Outer Diameter
    0.6250 in
  • Screw Size
    5/16 in
  • Thickness
    0.0100 in

Details

  • Finish Coating
    Uncoated
  • Material
    Brass
  • Material Grade
    360 HH
  • Thickness Tolerance
    -0.0070 to 0.0070 in
  • Type
    Round Shim
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)