Motion
05914429

Made in USA
05914429

0.016" Thick, 1/2" Inside x 3/4" OD, Round Shim 7/16" Screw, Uncoated 360 HH Brass
MI ITEM #11678261
MFR #05914429
List Price$15.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05914429

0.016" Thick, 1/2" Inside x 3/4" OD, Round Shim 7/16" Screw, Uncoated 360 HH Brass
MI ITEM #11678261
MFR #05914429

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$15.55/each for your price

Overview

Mfr description
05914429 05914429 .50 ID .750OD 10PK BRA
  • Brass is an alloy of copper and zinc that is durable, nonmagnetic and conductive
  • Round shims add support, increase insulation, improve leveling, tighten seals and provide accurate spacing.

Specifications

  • Finish Coating
    Uncoated
  • Inner Diameter
    0.5000 in
  • Material
    Brass
  • Material Grade
    360 HH
  • Outer Diameter
    0.7500 in
  • Screw Size
    7/16 in
  • Thickness
    0.0160 in
  • Thickness Tolerance
    -0.0070 to 0.0070 in
  • Type
    Round Shim

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text