1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
05914437
0.02" Thick, 1/2" Inside x 3/4" OD, Round Shim 7/16" Screw, Uncoated 360 HH Brass
MI ITEM #
11678262
MFR #
05914437
Price
$16.00
/each
Qty
Add to Cart
Previous Page
Home
Raw Materials
Shims and Shim Stock
Arbor Spacers and Round Shims
Made in USA 05914437
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
05914437
0.02" Thick, 1/2" Inside x 3/4" OD, Round Shim 7/16" Screw, Uncoated 360 HH Brass
MI ITEM #
11678262
MFR #
05914437
Mfr description
05914437 05914437 .50ID .750 OD 10PK BRA
Brass is an alloy of copper and zinc that is durable, nonmagnetic and conductive
Round shims add support, increase insulation, improve leveling, tighten seals and provide accurate spacing.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$16
.00
/each
Add to Cart
Specifications
Dimensions
Inner Diameter
0.5000 in
Outer Diameter
0.7500 in
Screw Size
7/16 in
Thickness
0.0200 in
Details
Finish Coating
Uncoated
Material
Brass
Material Grade
360 HH
Thickness Tolerance
-0.0070 to 0.0070 in
Type
Round Shim
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items