Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05914445

0.032" Thick, 1/2" Inside x 3/4" OD, Round Shim 7/16" Screw, Uncoated 360 HH Brass
MI ITEM #11678263
MFR #05914445

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
05914445 05914445 .50ID .750OD 10 PK BRA
  • Brass is an alloy of copper and zinc that is durable, nonmagnetic and conductive
  • Round shims add support, increase insulation, improve leveling, tighten seals and provide accurate spacing.

Specifications

  • Material Grade
    360 HH
  • Material
    Brass
  • Finish Coating
    Uncoated
  • Thickness Tolerance
    -0.0070 to 0.0070 in
  • Thickness
    0.0320 in
  • Inner Diameter
    0.5000 in
  • Screw Size
    7/16 in
  • Outer Diameter
    0.7500 in
  • Type
    Round Shim

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text