Motion
05914536

Made in USA
05914536

0.01" Thick, 3/4" Inside x 1-1/8" OD, Round Shim 5/8" Screw, Uncoated 360 HH Brass
MI ITEM #11678272
MFR #05914536
List Price$16.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05914536

0.01" Thick, 3/4" Inside x 1-1/8" OD, Round Shim 5/8" Screw, Uncoated 360 HH Brass
MI ITEM #11678272
MFR #05914536

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$16.20/each for your price

Overview

Mfr description
05914536 05914536 .750 ID 1.125OD 10PK B
  • Brass is an alloy of copper and zinc that is durable, nonmagnetic and conductive
  • Round shims add support, increase insulation, improve leveling, tighten seals and provide accurate spacing.

Specifications

  • Material Grade
    360 HH
  • Material
    Brass
  • Finish Coating
    Uncoated
  • Thickness Tolerance
    -0.0070 to 0.0070 in
  • Thickness
    0.0100 in
  • Inner Diameter
    0.7500 in
  • Screw Size
    5/8 in
  • Outer Diameter
    1.1250 in
  • Type
    Round Shim

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought