1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
05988654
0.024 Inch Thick x 36 Inch Wide x 48 Inch Long, 304 Stainless Steel Sheet, Cold Rolled, Bright Finish, #2B
MI ITEM #
11678364
MFR #
05988654
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Raw Materials
Metals
Stainless Steel
Made in USA 05988654
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
05988654
0.024 Inch Thick x 36 Inch Wide x 48 Inch Long, 304 Stainless Steel Sheet, Cold Rolled, Bright Finish, #2B
MI ITEM #
11678364
MFR #
05988654
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
05988654 05988654 0.024X36"X48" 2B FINSH
Specifications
Stainless Steel Type
304
Finish Coating
Cold-Rolled, Bright Finish (#2B)
Length
48 in
Thickness
0.0240 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought