1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Raw Materials
Metals
Stainless Steel
Made in USA 05989108
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
05989108
0.036 Inch Thick x 36 Inch Wide x 48 Inch Long, 304 Stainless Steel Sheet, Intermediate Polished Finish, #4
MI ITEM #
11678403
MFR #
05989108
Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
05989108 05989108 0.036X36"X48" 4 FINSH
Specifications
Stainless Steel Type
304
Finish Coating
Intermediate Polished Finish (#4)
Length
48 in
Thickness
0.0360 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data