1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
06001101
5 Piece, 3 Inch Long x 3 Inch Wide x 0.05 Inch Thick, Slotted Shim Stock Stainless Steel, 3/4 Inch Wide Slot
MI ITEM #
11678424
MFR #
06001101
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Raw Materials
Shims and Shim Stock
Slotted Shims
Made in USA 06001101
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
06001101
5 Piece, 3 Inch Long x 3 Inch Wide x 0.05 Inch Thick, Slotted Shim Stock Stainless Steel, 3/4 Inch Wide Slot
MI ITEM #
11678424
MFR #
06001101
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
06001101 06001101 7/8" 3X3" .0500 5/PK S
Specifications
Length
3 in
Material
Stainless Steel
Number Of Pieces
5
Slot Width
3/4 in
Thickness
0.0500 in
Width
3 in
Type
Slotted Shim
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought