Motion
06019269

Made in USA
06019269

Letter Z (0.413") Diam Tool Steel W-1 Water Hardening Drill Rod 36" Long
MI ITEM #11678478
MFR #06019269
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06019269

Letter Z (0.413") Diam Tool Steel W-1 Water Hardening Drill Rod 36" Long
MI ITEM #11678478
MFR #06019269

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
06019269 06019269 LETTER Z WATER HARD.DR

Specifications

  • Diameter
    0.4130 in
  • Diameter (Letter)
    Z
  • Length
    36 in
  • Tempering Medium
    W-1 (Water Hardening)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought