Motion
06043343

Made in USA
06043343

1/16" Thick, 1" Inside x 1-1/2" OD, Round Shim 7/8" Screw, Uncoated 360 HH Brass
MI ITEM #11678584
MFR #06043343
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06043343

1/16" Thick, 1" Inside x 1-1/2" OD, Round Shim 7/8" Screw, Uncoated 360 HH Brass
MI ITEM #11678584
MFR #06043343

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
06043343 06043343 .063T 1.5 OD 10PK BRAS
  • Brass is an alloy of copper and zinc that is durable, nonmagnetic and conductive
  • Round shims add support, increase insulation, improve leveling, tighten seals and provide accurate spacing.

Specifications

  • Material Grade
    360 HH
  • Material
    Brass
  • Finish Coating
    Uncoated
  • Thickness Tolerance
    -0.0070 to 0.0070 in
  • Thickness
    0.0630 in
  • Inner Diameter
    1.0000 in
  • Screw Size
    7/8 in
  • Outer Diameter
    1.5000 in
  • Type
    Round Shim

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought