Motion
06043665

Made in USA
06043665

#6 Screw, Grade 60 Neoprene Standard Flat Washer 0.12" ID x 1/4" OD, 0.077" Thick, Plain Finish
Mi Item #11678585
MFR #06043665
Price$26.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06043665

#6 Screw, Grade 60 Neoprene Standard Flat Washer 0.12" ID x 1/4" OD, 0.077" Thick, Plain Finish
Mi Item #11678585
MFR #06043665

Mfr description
06043665 06043665 NO.6 SCW 0.25 OD 100PK
  • Neoprene is a corrosion-resistant, insulating material that is strong, durable and ideal for sealing applications where moisture and leaks are concerns.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$26.53/each

Specifications

Dimensions

  • Inside Diameter
    0.1200 in
  • Inside Diameter Range
    ~0.1250 in
  • Outside Diameter
    0.2500 in
  • Outside Diameter Range
    0.2400 in~
  • Screw Size
    #6
  • Thickness
    0.0770 in

Details

  • Fastener Standard
    MIL-R-6855 Class 2 Type A
  • Finish Coating
    Plain
  • Inside Diameter Tolerance
    -0.010 to 0.010 in
  • Material
    Neoprene
  • Material Grade
    Grade 60
  • Outside Diameter Tolerance
    -0.010 to 0.010 in
  • Type
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)