Motion
06043749

Made in USA
06043749

5/16" Screw, Grade 60 Neoprene Standard Flat Washer 0.29" ID x 9/16" OD, 0.108" Thick, Plain Finish
Mi Item #11678593
MFR #06043749
Price$31.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06043749

5/16" Screw, Grade 60 Neoprene Standard Flat Washer 0.29" ID x 9/16" OD, 0.108" Thick, Plain Finish
Mi Item #11678593
MFR #06043749

Mfr description
06043749 06043749 NO.5/16SCW9/16OD 100PK
  • Neoprene is a corrosion-resistant, insulating material that is strong, durable and ideal for sealing applications where moisture and leaks are concerns.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$31.80/each

Specifications

Dimensions

  • Inside Diameter
    0.2900 in
  • Inside Diameter Range
    ~0.2950 in
  • Outside Diameter
    0.5625 in9/16 in
  • Outside Diameter Range
    0.5530 in~
  • Screw Size
    5/16
  • Thickness
    0.1080 in

Details

  • Fastener Standard
    MIL-R-6855 Class 2 Type A
  • Finish Coating
    Plain
  • Inside Diameter Tolerance
    -0.010 to 0.010 in
  • Material
    Neoprene
  • Material Grade
    Grade 60
  • Outside Diameter Tolerance
    -0.010 to 0.010 in
  • Type
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)