Motion
06043756

Made in USA
06043756

5/16" Screw, Grade 60 Neoprene Standard Flat Washer 0.29" ID x 0.688" OD, 0.108" Thick, Plain Finish
Mi Item #11678594
MFR #06043756
Price$32.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06043756

5/16" Screw, Grade 60 Neoprene Standard Flat Washer 0.29" ID x 0.688" OD, 0.108" Thick, Plain Finish
Mi Item #11678594
MFR #06043756

Mfr description
06043756 06043756 NO.5/16 SCW 100PK NEOP
  • Neoprene is a corrosion-resistant, insulating material that is strong, durable and ideal for sealing applications where moisture and leaks are concerns.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$32.10/each

Specifications

Dimensions

  • Inside Diameter
    0.2900 in
  • Inside Diameter Range
    ~0.2950 in
  • Outside Diameter
    0.6880 in
  • Outside Diameter Range
    0.6780 in~
  • Screw Size
    5/16
  • Thickness
    0.1080 in

Details

  • Fastener Standard
    MIL-R-6855 Class 2 Type A
  • Finish Coating
    Plain
  • Inside Diameter Tolerance
    -0.010 to 0.010 in
  • Material
    Neoprene
  • Material Grade
    Grade 60
  • Outside Diameter Tolerance
    -0.010 to 0.010 in
  • Type
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)