Motion
06043822

Made in USA
06043822

#8 Screw, LE Phenolic Standard Flat Washer 0.177" ID x 1/2" OD, 0.045" Thick, Plain Finish
MI ITEM #11678601
MFR #06043822
Price$6.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06043822

#8 Screw, LE Phenolic Standard Flat Washer 0.177" ID x 1/2" OD, 0.045" Thick, Plain Finish
MI ITEM #11678601
MFR #06043822

Mfr description
06043822 06043822 8SCW .177ID .5OD 5PK P
  • Phenolic is lightweight, strong and durable. It is used for its thermal and electrical insulating properties in sealing and securing electronic components.
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.68/each

Specifications

Dimensions

  • Inside Diameter
    0.1770 in
  • Inside Diameter Range
    ~0.1820 in
  • Outside Diameter
    0.5000 in
  • Outside Diameter Range
    0.4900 in~
  • Screw Size
    #8
  • Thickness
    0.0450 in

Details

  • Fastener Standard
    MIL-I-24768/13 FBE
  • Finish Coating
    Plain
  • Inside Diameter Tolerance
    -0.005 to 0.005 in
  • Material
    Phenolic
  • Material Grade
    LE
  • Outside Diameter Tolerance
    -0.010 to 0.010 in
  • Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)