Motion
06047328

Made in USA
06047328

2,200 Lb Load Limit, 1/2" Thread Diam, 6" Take Up, Steel Stub & Stub Turnbuckle-7-1/2" Body Length, 3/4" Neck Length, 14" Closed Length
Mi Item #11678624
MFR #06047328
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06047328

2,200 Lb Load Limit, 1/2" Thread Diam, 6" Take Up, Steel Stub & Stub Turnbuckle-7-1/2" Body Length, 3/4" Neck Length, 14" Closed Length
Mi Item #11678624
MFR #06047328

Mfr description
06047328 06047328 1/2X6 THR.DIA.X7 1/2 T
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings
  • Stub and stub types have shafts that are only threaded on the inside of the turnbuckle body
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Body Length
    7-1/2 in
  • Closed Length
    14 in
  • Neck Length
    3/4 in
  • Stub Length
    7 in
  • Take Up Length
    6 in
  • Thread Diameter
    1/2 in
  • Thread Length
    4 in
  • Thread Size
    1/2-13 in

Details

  • Body Finish/Coating
    Uncoated
  • Body Material
    Steel
  • Fastener Standard
    ASTM F1145-92 Class C
  • Load Capacity
    2200 lb
  • Material Grade
    1030
  • Type
    Stub & Stub
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)