Motion
06047484

Made in USA
06047484

5,200 Lb Load Limit, 3/4" Thread Diam, 6" Take Up, Steel Stub & Stub Turnbuckle-8-1/4" Body Length, 1-1/16" Neck Length, 16" Closed Length
Mi Item #11678626
MFR #06047484
Price$57.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06047484

5,200 Lb Load Limit, 3/4" Thread Diam, 6" Take Up, Steel Stub & Stub Turnbuckle-8-1/4" Body Length, 1-1/16" Neck Length, 16" Closed Length
Mi Item #11678626
MFR #06047484

Mfr description
06047484 06047484 3/4X6 THR.DIA.X8 1/4 T
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings
  • Stub and stub types have shafts that are only threaded on the inside of the turnbuckle body
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$57.55/each

Specifications

Dimensions

  • Body Length
    8-1/4 in
  • Closed Length
    16 in
  • Neck Length
    1-1/16 in
  • Stub Length
    8 in
  • Take Up Length
    6 in
  • Thread Diameter
    3/4 in
  • Thread Length
    4-1/4 in
  • Thread Size
    3/4-10 in

Details

  • Body Finish/Coating
    Uncoated
  • Body Material
    Steel
  • Fastener Standard
    ASTM F1145-92 Class C
  • Load Capacity
    5200 lb
  • Material Grade
    1030
  • Type
    Stub & Stub
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)