Motion
06047567

Made in USA
06047567

7,200 Lb Load Limit, 7/8" Thread Diam, 6" Take Up, Steel Stub & Stub Turnbuckle-8-5/8" Body Length, 1-3/16" Neck Length, 17" Closed Length
Mi Item #11678627
MFR #06047567
Price$86.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06047567

7,200 Lb Load Limit, 7/8" Thread Diam, 6" Take Up, Steel Stub & Stub Turnbuckle-8-5/8" Body Length, 1-3/16" Neck Length, 17" Closed Length
Mi Item #11678627
MFR #06047567

Mfr description
06047567 06047567 7/8X6 THR.DIA.X8 5/8 T
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings
  • Stub and stub types have shafts that are only threaded on the inside of the turnbuckle body
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$86.38/each

Specifications

Dimensions

  • Body Length
    8-5/8 in
  • Closed Length
    17 in
  • Neck Length
    1-3/16 in
  • Stub Length
    8-1/2 in
  • Take Up Length
    6 in
  • Thread Diameter
    7/8 in
  • Thread Length
    4-1/2 in
  • Thread Size
    7/8-9 in

Details

  • Body Finish/Coating
    Uncoated
  • Body Material
    Steel
  • Fastener Standard
    ASTM F1145-92 Class C
  • Load Capacity
    7200 lb
  • Material Grade
    1030
  • Type
    Stub & Stub
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)