Motion
06047641

Made in USA
06047641

10,000 Lb Load Limit, 1" Thread Diam, 6" Take Up, Steel Stub & Stub Turnbuckle-8-3/4" Body Length, 1-3/8" Neck Length, 18" Closed Length
Mi Item #11678628
MFR #06047641
Price$86.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06047641

10,000 Lb Load Limit, 1" Thread Diam, 6" Take Up, Steel Stub & Stub Turnbuckle-8-3/4" Body Length, 1-3/8" Neck Length, 18" Closed Length
Mi Item #11678628
MFR #06047641

Mfr description
06047641 06047641 1X6X6 THR.DIA.X8 3/4 T
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings
  • Stub and stub types have shafts that are only threaded on the inside of the turnbuckle body
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$86.53/each

Specifications

Dimensions

  • Body Length
    8-3/4 in
  • Closed Length
    18 in
  • Neck Length
    1-3/8 in
  • Stub Length
    9 in
  • Take Up Length
    6 in
  • Thread Diameter
    1 in
  • Thread Length
    5 in
  • Thread Size
    1-8 in

Details

  • Body Finish/Coating
    Uncoated
  • Body Material
    Steel
  • Fastener Standard
    ASTM F1145-92 Class C
  • Load Capacity
    10000 lb
  • Material Grade
    1030
  • Type
    Stub & Stub
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)