Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06047880

17,400 Lb Load Limit, 1-3/8" Thread Diam, 6" Take Up, Steel Stub & Stub Turnbuckle-9-7/8" Body Length, 1-13/16" Neck Length, 20" Closed Length
MI ITEM #11678631
MFR #06047880

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
06047880 06047880 1 3/8X6 THR.DIA.X9 3/4
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings
  • Stub and stub types have shafts that are only threaded on the inside of the turnbuckle body
  • They have unthreaded ends and no connectors.

Specifications

  • Thread Size
    1-3/8 - 6 in
  • Closed Length
    20 in
  • Load Capacity
    17400 lb
  • Body Finish/Coating
    Uncoated
  • Body Length
    9-7/8 in
  • Body Material
    Steel
  • Fittings Material
    Steel
  • Material Grade
    1035
  • Neck Length
    1-13/16 in
  • Stub Length
    10 in
  • Take Up Length
    6 in
  • Thread Diameter
    1-3/8 in
  • Thread Length
    5-9/16 in
  • Type
    Stub & Stub

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought