Motion
06048326

Made in USA
06048326

2,200 Lb Load Limit, 1/2" Thread Diam, 6" Take Up, Steel Turnbuckle Body Turnbuckle-7-1/2" Body Length, 3/4" Neck Length, 14" Closed Length
Mi Item #11678634
MFR #06048326
Price$21.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06048326

2,200 Lb Load Limit, 1/2" Thread Diam, 6" Take Up, Steel Turnbuckle Body Turnbuckle-7-1/2" Body Length, 3/4" Neck Length, 14" Closed Length
Mi Item #11678634
MFR #06048326

Mfr description
06048326 06048326 1/2-13 X6 DIA.X7 1/2L
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings
  • The turnbuckle body houses the threaded end fittings
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.08/each

Specifications

Dimensions

  • Body Length
    7-1/2 in
  • Closed Length
    14 in
  • Neck Length
    3/4 in
  • Stub Length
    7 in
  • Take Up Length
    6 in
  • Thread Diameter
    1/2 in
  • Thread Length
    4 in
  • Thread Size
    1/2-13 in

Details

  • Body Finish/Coating
    Uncoated
  • Body Material
    Steel
  • Fastener Standard
    ASTM F1145-92 Type I Grade 1 Class B
  • Load Capacity
    2200 lb
  • Material Grade
    1030
  • Type
    Turnbuckle Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)