Motion
06048409

Made in USA
06048409

3,500 Lb Load Limit, 5/8" Thread Diam, 6" Take Up, Steel Turnbuckle Body Turnbuckle-7-3/4" Body Length, 7/8" Neck Length, 15" Closed Length
Mi Item #11678635
MFR #06048409
Price$27.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06048409

3,500 Lb Load Limit, 5/8" Thread Diam, 6" Take Up, Steel Turnbuckle Body Turnbuckle-7-3/4" Body Length, 7/8" Neck Length, 15" Closed Length
Mi Item #11678635
MFR #06048409

Mfr description
06048409 06048409 5/8-11 X6 DIA.X7 7/8L
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings
  • The turnbuckle body houses the threaded end fittings
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$27.00/each

Specifications

Dimensions

  • Body Length
    7-3/4 in
  • Closed Length
    15 in
  • Neck Length
    7/8 in
  • Stub Length
    7-1/2 in
  • Take Up Length
    6 in
  • Thread Diameter
    5/8 in
  • Thread Length
    4-1/8 in
  • Thread Size
    5/8-11 in

Details

  • Body Finish/Coating
    Uncoated
  • Body Material
    Steel
  • Fastener Standard
    ASTM F1145-92 Type I Grade 1 Class B
  • Load Capacity
    3500 lb
  • Material Grade
    1030
  • Type
    Turnbuckle Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)