Motion
06048649

Made in USA
06048649

10,000 Lb Load Limit, 1" Thread Diam, 6" Take Up, Steel Turnbuckle Body Turnbuckle-8-3/4" Body Length, 1-3/8" Neck Length, 18" Closed Length
Mi Item #11678638
MFR #06048649
Price$45.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06048649

10,000 Lb Load Limit, 1" Thread Diam, 6" Take Up, Steel Turnbuckle Body Turnbuckle-8-3/4" Body Length, 1-3/8" Neck Length, 18" Closed Length
Mi Item #11678638
MFR #06048649

Mfr description
06048649 06048649 1X6 THR.DIA.X8 3/4 TUR
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings
  • The turnbuckle body houses the threaded end fittings
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$45.35/each

Specifications

Dimensions

  • Body Length
    8-3/4 in
  • Closed Length
    18 in
  • Neck Length
    1-3/8 in
  • Stub Length
    9 in
  • Take Up Length
    6 in
  • Thread Diameter
    1 in
  • Thread Length
    5 in
  • Thread Size
    1-8 in

Details

  • Body Finish/Coating
    Uncoated
  • Body Material
    Steel
  • Fastener Standard
    ASTM F1145-92 Type I Grade 1 Class B
  • Load Capacity
    10000 lb
  • Material Grade
    1030
  • Type
    Turnbuckle Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)