1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
06060024
36" Long x 1/16" High x 3/16" Wide, Mill Key Stock - W-1 (Water Hardening) Tool Steel
MI ITEM #
11678721
MFR #
06060024
List Price
$19.90
/each
Qty
Add to Cart
Previous Page
Home
Raw Materials
Keystock
Made in USA 06060024
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
06060024
36" Long x 1/16" High x 3/16" Wide, Mill Key Stock - W-1 (Water Hardening) Tool Steel
MI ITEM #
11678721
MFR #
06060024
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$19.90
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
06060024 06060024 1/16 X 3/16X36"TOOLSTL
Specifications
Material
Tool Steel
Type
Key Stock
Length
36 in
Finish Coating
Mill
Height Tolerance
±0.0005 in
Square Tolerance
± 0.0005 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought