Motion
06060123

Made in USA
06060123

Keystock - Key Stock, 0.09378 in Thickness, 0.1875 in Width, 36 in Length, Tool Steel Material, Mill Finish
Mi Item #11678724
MFR #06060123
Price$23.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06060123

Keystock - Key Stock, 0.09378 in Thickness, 0.1875 in Width, 36 in Length, Tool Steel Material, Mill Finish
Mi Item #11678724
MFR #06060123

Mfr description
06060123 06060123 3/32 X 3/16X36"TOOLSTL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.03/each

Specifications

Dimensions

  • Length
    36 in
  • Thickness
    0.09378 in
  • Width
    0.1875 in

Details

  • Finish
    Mill
  • Finish Coating
    Mill
  • Height Tolerance
    ±0.0005 in
  • Material
    Tool Steel
  • Square Tolerance
    ± 0.0005 in
  • Type
    Key Stock
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)