Motion
06060164

Made in USA
06060164

36" Long x 3/32" High x 5/16" Wide, Mill Key Stock - W-1 (Water Hardening) Tool Steel
Mi Item #11678726
MFR #06060164
Price$29.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06060164

36" Long x 3/32" High x 5/16" Wide, Mill Key Stock - W-1 (Water Hardening) Tool Steel
Mi Item #11678726
MFR #06060164

Mfr description
06060164 06060164 3/32 X 5/16X36"TOOLSTL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$29.75/each

Specifications

Dimensions

  • Length
    36 in

Details

  • Finish Coating
    Mill
  • Height Tolerance
    ±0.0005 in
  • Material
    Tool Steel
  • Square Tolerance
    ± 0.0010 in
  • Type
    Key Stock
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)