Motion
06060206

Made in USA
06060206

36" Long x 1/8" High x 3/16" Wide, Mill Key Stock - W-1 (Water Hardening) Tool Steel
Mi Item #11678728
MFR #06060206
Price$24.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06060206

36" Long x 1/8" High x 3/16" Wide, Mill Key Stock - W-1 (Water Hardening) Tool Steel
Mi Item #11678728
MFR #06060206

Mfr description
06060206 06060206 1/8 X 3/16 X36"TOOLSTL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$24.25/each

Specifications

Dimensions

  • Length
    36 in

Details

  • Finish Coating
    Mill
  • Height Tolerance
    ±0.0005 in
  • Material
    Tool Steel
  • Square Tolerance
    ± 0.0005 in
  • Type
    Key Stock
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)