Motion
06060214

Made in USA
06060214

Keystock - Key Stock, 0.1250 in Thickness, 0.2500 in Width, 36 in Length, Tool Steel Material, Mill Finish
Mi Item #11678729
MFR #06060214
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06060214

Keystock - Key Stock, 0.1250 in Thickness, 0.2500 in Width, 36 in Length, Tool Steel Material, Mill Finish
Mi Item #11678729
MFR #06060214

Mfr description
06060214 06060214 1/8 X 1/4 X 36"TOOLSTL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    36 in
  • Thickness
    0.1250 in
  • Width
    0.2500 in

Details

  • Finish
    Mill
  • Finish Coating
    Mill
  • Height Tolerance
    ±0.0005 in
  • Material
    Tool Steel
  • Square Tolerance
    ± 0.0010 in
  • Type
    Key Stock
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)